Shop All Bathroom Cabinets
James Martin Vanities
Bristol 72in Double Vanity Cabinet, Whitewashed Walnut
Mfr # 157-V72-WW
Zoro # G111115805
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,469.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Finish Whitewashed Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V72-WW
- Zoro # G111115805
- UPC # 846871041663
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Doors | 4 |
Number of Drawers | 6 |
Description
The Bristol 72in Whitewashed Walnut Double Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •Four door Whitewashed Walnut double vanity cabinet with six drawers and interior shelf space; top outside drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (0199-01)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- INTERDESIGN Toothbrush Holder Clear (55920)
- WATTS Repair Kit, Watts 009M2, 1-1/4 to 1-1/2 (009 M2 1 1/4 - 1 1/2 Relief Valve)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- James Martin Vanities Bathroom Cabinets