Shop All Bathroom Cabinets
James Martin Vanities
Bristol 72in Double Vanity Cabinet, Bright White
Mfr # 157-V72-BW
Zoro # G011115714
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,469.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V72-BW
- Zoro # G011115714
- UPC # 840108918681
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Number of Shelves | 2 |
Finish | Bright White |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 4 |
Description
The Bristol 72in Bright White Double Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, this wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •Four door Bright White double vanity cabinet with six drawers and interior shelf space; top outside drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- PARKER 1/4" Compression-Align Brass Plug 25PK (59CA-4)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- James Martin Vanities Bathroom Cabinets