Shop All Bathroom Cabinets
James Martin Vanities
Bristol 60in Single Vanity Whitewashed Walnut
Mfr # 157-V60S-WW
Zoro # G811116195
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,395.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V60S-WW
- Zoro # G811116195
- UPC # 846871041656
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Number of Shelves | 1 |
Finish | Whitewashed Walnut |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 7 |
Description
The Bristol 60in Whitewashed Walnut Single Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •One door Whitewashed Walnut vanity cabinet with seven drawers and interior shelf space; lower drawers are double-height; top outer drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865" OD x 11.5 Threads x 1.25" Bronze PresFlo Tub Closure (58305-BZ)
- ASCO Solenoid Valve Coil, 120/110V, 60/50 Hz, 5W (099216-001-D*)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 3/4 in (BULK-PF-453)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- James Martin Vanities Bathroom Cabinets