Shop All Bathroom Cabinets
James Martin Vanities
Bristol 60in Single Vanity Cabinet, Saddle Brown
Mfr # 157-V60S-SBR
Zoro # G611116135
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,395.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V60S-SBR
- Zoro # G611116135
- UPC # 840108921216
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Number of Shelves | 1 |
Finish | Saddle Brown |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 7 |
Description
The Bristol 60in Saddle Brown Single Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •One door Saddle Brown vanity cabinet with seven drawers and interior shelf space; lower drawers are double-height; top outer drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- CHICAGO FAUCET 5 3/4 In. Rigid Vacuum Breaker Spout (897-SJKRCF)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (437339)
- PLUMB PAK TOILET SUPPLY LINE 9"" L (PP23870)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- James Martin Vanities Bathroom Cabinets