Shop All Bathroom Vanities with Tops
James Martin Vanities
Bristol 60in Single Vanity, Bright White w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 157-V60S-BW-3CSP
Zoro # G311117524
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,475.00
Free 30-Day Returns
Key Features
- Width 60" Single
- Height 34.0 inch
- Material Parawood, Plywood Panels, Black Walnut Veneers
- Finish Bright White
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V60S-BW-3CSP
- Zoro # G311117524
- UPC # 840108918650
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Charcoal Soapstone Quartz |
Description
The Bristol 60in Bright White Single Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.
- •One door Bright White single vanity with seven drawers and interior shelf space; lower drawers are double-height; top outer drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND12)
- ZORO SELECT Tubing (1522-170250-50)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- James Martin Vanities Bathroom Vanities with Tops