Shop All Bathroom Vanities with Tops
James Martin Vanities
Bristol 60in Double Vanity, Whitewashed Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 157-V60D-WW-3EJP
Zoro # G311117715
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,729.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 34.0 inch
- Material Parawood, Plywood Panels, Black Walnut Veneers
- Finish Whitewashed Walnut
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V60D-WW-3EJP
- Zoro # G311117715
- UPC # 846871077761
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Eternal Jasmine Pearl Quartz |
Description
The Bristol 60in Whitewashed Walnut Double Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white ceramic rectangular sink.
- •Two door Whitewashed Walnut double vanity with six drawers and interior shelf space; lower drawer is double-height; top outer drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- PIG Black Decorative Needlepunch V Urinal Floor Mat 19" W x 23-1/2" L, 1/8" (GRP7002-BK)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- KOHLER Artifacts(R) Single-Handle Bathroom Sink Faucet (72762-9M-SN)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- James Martin Vanities Bathroom Vanities with Tops