Shop All Bathroom Vanities with Tops
James Martin Vanities
Bristol 60in Double Vanity, Bright White w/ 3 CM Carrara Marble Top
Mfr # 157-V60D-BW-3CAR
Zoro # G311116855
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,834.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 34.0 inch
- Material Parawood, Plywood Panels, Black Walnut Veneers
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V60D-BW-3CAR
- Zoro # G311116855
- UPC # 840108918568
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Bright White |
Countertop Material | Carrara Marble |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Bristol 60in Bright White Double Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.
- •Two door Bright White double vanity with six drawers and interior shelf space; lower drawer is double-height; top outer drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Carrara Marble top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- MOEN Handle Kit - (128866)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- ZENNA HOME 1Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC18WW)
- James Martin Vanities Bathroom Vanities with Tops