Shop All Bathroom Cabinets
James Martin Vanities
Bristol 48in Single Vanity Cabinet, Whitewashed Walnut
Mfr # 157-V48-WW
Zoro # G911115739
product price: $2,099.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,099.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 157-V48-WW
- Zoro # G911115739
- UPC # 846871041632
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Number of Shelves | 1 |
Finish | Whitewashed Walnut |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 7 |
Description
The Bristol 48in Whitewashed Walnut Single Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •One door Whitewashed Walnut single vanity cabinet with seven drawers and interior shelf space; lower drawer is double-height; top middle drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-136)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- AMERICAN STANDARD Steel Escutcheon Kit, 1/2" x 7-1/2" (M961810-0020A)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- James Martin Vanities Bathroom Cabinets