Shop All Bathroom Mirrors
James Martin Vanities
Bristol 44in Rectangular Mirror, Saddle Brown
Mfr # 157-M44-SBR
Zoro # G811116058
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 1.3 in
- Material Yellow Poplar, Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-M44-SBR
- Zoro # G811116058
- UPC # 840108921247
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 44" |
Depth (In.) | 1.3 in |
Details
Finish | Saddle Brown |
Material | Yellow Poplar, Plywood Panels |
Description
Ensure a bright, crisp space for your morning routine with this Bristol 44in Saddle Brown mirror. This wood-framed mirror features a simple, traditional, rectangular design for versatility in your bathroom, and a 1in Bevel-cut ensures a quality mirror surface. Recessed keyhole brackets make it easy to hang this mirror flush to the wall.
- •44" Saddle Brown mirror is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •3mm glass thickness
- •Premium quality recessed keyhole style brackets for hanging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (1LMN4)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BRADLEY Mirror, Channel Frame, 60x36 (781-060360)
- KOHLER Damask Framed Mirror (99665-1WA)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- James Martin Vanities Bathroom Mirrors