Shop All Bathroom Vanities with Tops
James Martin Vanities
Bristol 36in Single Vanity, Whitewashed Walnut w/ 3 CM Eternal Serena Quartz Top
Mfr # 157-V36-WW-3ESR
Zoro # G311116329
product price: $2,199.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,199.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 34.0 inch
- Material Parawood, Plywood Panels, Black Walnut Veneers
- Finish Whitewashed Walnut
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 157-V36-WW-3ESR
- Zoro # G311116329
- UPC # 840108920189
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Serena Quartz |
Description
The Bristol 36in Whitewashed Walnut Single Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top and one white ceramic rectangular sink.
- •One door Whitewashed Walnut single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ZORO SELECT Flexible Coupling, For Pipe Size 2x1-1/2" (1056-215)
- THRIFCO PLUMBING 1-1/4 X 1 Hex Bushing Stainless Steel, Bulk (8918068)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- James Martin Vanities Bathroom Vanities with Tops