Shop All Bathroom Vanities with Tops
James Martin Vanities
Bristol 30in Single Vanity, Saddle Brown w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 157-V30-SBR-3CSP
Zoro # G311117623
Free Shipping & Returns
$2,139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.0 inch
- Material Parawood, Plywood Panels, Black Walnut Veneers
- Finish Saddle Brown
- Countertop Material Charcoal Soapstone Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V30-SBR-3CSP
- Zoro # G311117623
- UPC # 840108924330
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood Panels, Black Walnut Veneers |
Finish | Saddle Brown |
Countertop Material | Charcoal Soapstone Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Bristol 30in Saddle Brown Single Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.
- •One door Saddle Brown single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- James Martin Vanities Bathroom Vanities with Tops