Shop All Bathroom Cabinets
James Martin Vanities
Bristol 30in Single Vanity Cabinet, Whitewashed Walnut
Mfr # 157-V30-WW
Zoro # G611116159
Free Shipping & Returns
$1,419.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Parawood, Plywood Panels, Black Walnut Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 157-V30-WW
- Zoro # G611116159
- UPC # 846871071523
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Parawood, Plywood Panels, Black Walnut Veneers |
Number of Shelves | 1 |
Finish | Whitewashed Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 1 |
Description
The Bristol 30in Whitewashed Walnut Single Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.
- •One door Whitewashed Walnut single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Domestic (300-DC-AL)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT (BFA1020CES)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- James Martin Vanities Bathroom Cabinets