Shop All Bathroom Mirrors
James Martin Vanities
Bristol 29in Rectangular Mirror, Whitewashed Walnut
Mfr # 157-M29-WW
Zoro # G511115993
product price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 1.3 in
- Material Yellow Poplar, Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 157-M29-WW
- Zoro # G511115993
- UPC # 846871045722
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 29" |
Depth (In.) | 1.3 in |
Details
Finish | Whitewashed Walnut |
Material | Yellow Poplar, Plywood Panels |
Description
Ensure a bright, crisp space for your morning routine with this Bristol 29in Whitewashed Walnut mirror. This wood-framed mirror features a simple, traditional, rectangular design for versatility in your bathroom, and a 1in Bevel-cut ensures a quality mirror surface. Recessed keyhole brackets make it easy to hang this mirror flush to the wall.
- •29" Whitewashed mirror is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •3mm glass thickness
- •Premium quality recessed keyhole style brackets for hanging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-IC-100-D CULLIGAN-IC-100-D Inline Refrigerator Water Filter (CULLIGAN-IC-100-D)
- DELTA Delta Peerless Stem Cartridge Kit - (2) (RP42096)
- PARKER 1/4" x 1/8" MNPT 316 SS Hex Nipple (4-2 MHN-SS)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- James Martin Vanities Bathroom Mirrors