Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 72in Double Vanity, Smokey Celadon w/ 3 CM Ethereal Noctis Top
Mfr # 330-V72-SC-3ENC
Zoro # G611116975
product price: $4,470.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,470.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-SC-3ENC
- Zoro # G611116975
- UPC # 840108949845
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Countertop Material | Ethereal Noctis Quartz |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Description
The 72in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. This muted, yet moody, shade of green is neutral yet still makes a statement. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet. The modern veining on the Ethereal Noctis 3 CM top makes a bold statement.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with two interior, adjustable height shelves and six drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Champagne Brass finish knobs
- •3 CM eased edge Ethereal Noctis quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ss Y Strainer, 1 Sst YStrainer (SYS-04)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- LEGEND VALVE 2" X 1" BLACK RED. COUPLING (350-546)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- KOHLER Tresham 24" Vanity (2604-F69)
- INFURNITURE Bathroom Vanity With Thick Edge Ceramic Sink, White - 24 In. (IN3724-W)
- James Martin Vanities Bathroom Vanities with Tops