Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 72in Double Vanity, Light Natural Oak w/ 3 CM Arctic Fall Top
Mfr # 330-V72-LNO-3AF
Zoro # G711117100
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,965.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-LNO-3AF
- Zoro # G711117100
- UPC # 840108949685
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Shape | Rectangular |
Hardware Finish | Matte Black |
Countertop Material | Arctic Fall Solid Surface |
Description
The beautiful 72in Breckenridge Vanity in a Light Natural Oak finish features round, Matte Black knobs that perfectly complement the cabinet's natural graining. The two-door cabinet opens to an interior shelf with convenient access to USB/Electric outlets. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. The soft white surface and subtle grey veining of the 3 CM Arctic Fall Solid Surface top add a modern touch to a classic look.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with two interior, adjustable height shelves and six drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Matte Black finish knobs
- •3 CM eased edge Arctic Fall solid surface top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/4In (4-4 FBU-S)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-48BLU-BL-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops