Shop All Bathroom Cabinets
James Martin Vanities
Breckenridge 72in Double Vanity Cabinet, Smokey Celadon
Mfr # 330-V72-SC
Zoro # G811116003
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,655.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 33 in
- Depth (In.) 23.4 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-SC
- Zoro # G811116003
- UPC # 840108944420
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 33 in |
Depth (In.) | 23.4 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 2 |
Finish | Smokey Celadon |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 6 |
Description
The 72in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. This muted, yet moody, shade of green is neutral yet still makes a statement. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Champagne Brass finish knobs
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1)
- B & K Pvc Stop Valve 3/4"X3/4" (VSVP40E4)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KETCHAM 18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet (174SS-SM)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- James Martin Vanities Bathroom Cabinets