Breckenridge 72in Double Vanity, Bright White w/ 3 CM Arctic Fall Top
Mfr # 330-V72-BW-3AF
Zoro # G611116715
Key Features
- Width 72" Double
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-BW-3AF
- Zoro # G611116715
- UPC # 840108949586
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Champagne Brass |
Countertop Material | Arctic Fall Solid Surface |
Shape | Rectangular |
Description
The beautiful Breckenridge Vanity 72in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet. The subtle soft, cool white surface and soft gray veining of the 3 CM Arctic Fall Solid Surface top perfectly complement the Bright White finish on the vanity.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with two interior, adjustable height shelves and six drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Champagne Brass finish knobs
- •3 CM eased edge Arctic Fall solid surface top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE29)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- James Martin Vanities Bathroom Vanities with Tops