Breckenridge 48in Single Vanity, Light Natural Oak w/ 3 CM Eternal Marfil Top
Mfr # 330-V48-LNO-3EMR
Zoro # G711116554
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-LNO-3EMR
- Zoro # G711116554
- UPC # 840108949432
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Hardware Finish | Matte Black |
Countertop Material | Eternal Marfil Quartz |
Shape | Rectangular |
Description
Tithe White Oak cathedral grain veneers brings this modern classic vanity to life. The 48in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best.. This vanity's clean, symmetrical facade features a center door that opens to a convenient dual-power USB outlet. Four drawers and a removable Bamboo drawer organizer tray provide additional organization. The lower, integrated shelf offers extra storage for towels and decor. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Matte Black finish knobs
- •3 CM eased edge Eternal Marfil Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 8mm Compression x 1/8" Male BSPT Brass 90 Deg Elbow 10PK (0109 08 10)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length with 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12O)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- James Martin Vanities Bathroom Vanities with Tops