Breckenridge 48in Single Vanity, Light Natural Oak w/ 3 CM Arctic Fall Top
Mfr # 330-V48-LNO-3AF
Zoro # G611116623
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-LNO-3AF
- Zoro # G611116623
- UPC # 840108949388
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Shape | Rectangular |
Hardware Finish | Matte Black |
Countertop Material | Arctic Fall Solid Surface |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 48in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best.. This vanity's clean, symmetrical facade features a center door that opens to a convenient dual-power USB outlet. Four drawers and a removable Bamboo drawer organizer tray provide additional organization. The lower, integrated shelf offers extra storage for towels and decor. The soft white surface and subtle grey veining of the 3 CM Arctic Fall Solid Surface top add a modern touch to a classic look.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Matte Black finish knobs
- •3 CM eased edge Arctic Fall solid surface top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00505 Air Pressure Switch, (0130F00505)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- James Martin Vanities Bathroom Vanities with Tops