Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 48in Single Vanity, Bright White w/ 3 CM Ethereal Noctis Top
Mfr # 330-V48-BW-3ENC
Zoro # G311117876
product price: $3,094.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,094.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Countertop Material Ethereal Noctis Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-BW-3ENC
- Zoro # G311117876
- UPC # 840108949340
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Countertop Material | Ethereal Noctis Quartz |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Description
The beautiful Breckenridge Vanity 48in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable Bamboo storage tray provide organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The modern veining on the Ethereal Noctis 3 CM top makes a bold statement.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Champagne Brass finish knobs
- •3 CM eased edge Ethereal Noctis quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- James Martin Vanities Bathroom Vanities with Tops