Breckenridge 48in Single Vanity, Bright White w/ 3 CM Charcoal Soapstone Top
Mfr # 330-V48-BW-3CSP
Zoro # G311118071
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-BW-3CSP
- Zoro # G311118071
- UPC # 840108949319
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Shape | Rectangular |
Countertop Material | Charcoal Soapstone Quartz |
Hardware Finish | Champagne Brass |
Description
The beautiful Breckenridge Vanity 48in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable Bamboo storage tray provide organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The cool gray tones and light contrast veining in our 3 CM Charcoal Soapstone Silestone quartz add a striking contrast. perfectly complement the Bright White finish on the vanity.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Includes one removable Bamboo drawer organizer tray
- •Champagne Brass finish knobs
- •3 CM eased edge Charcoal Soapstone Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Mini Forced Cup Rubber Sink Plunger (5038031)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- James Martin Vanities Bathroom Vanities with Tops