Shop All Bathroom Cabinets
James Martin Vanities
Breckenridge 36in Single Vanity Cabinet, Light Natural Oak
Mfr # 330-V36-LNO
Zoro # G111116109
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,729.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Height (In.) 33 in
- Depth (In.) 23.4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-LNO
- Zoro # G111116109
- UPC # 840108944321
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 33 in |
Depth (In.) | 23.4 in |
Details
Body Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Number of Shelves | 1 |
Finish | Light Natural Oak |
Includes | Vanity cabinet only |
Number of Drawers | 4 |
Number of Doors | 1 |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 36in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers, top row drawers are tip-out style.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Matte Black finish knobs
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 941-0, 59" L, 28" W (941-0)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- James Martin Vanities Bathroom Cabinets