Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 36in Single Vanity, Bright White w/ 3 CM Charcoal Soapstone Top
Mfr # 330-V36-BW-3CSP
Zoro # G911117801
product price: $2,338.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,338.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-BW-3CSP
- Zoro # G911117801
- UPC # 840108949012
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | Charcoal Soapstone Quartz |
Description
The beautiful Breckenridge Vanity 36in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Two traditional and two tip-out style top-row drawers add suitable organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The cool gray tones and light contrast veining in our 3 CM Charcoal Soapstone Silestone quartz add a striking contrast.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers, top row drawers are tip-out style.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Champagne Brass finish knobs
- •3 CM eased edge Charcoal Soapstone Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- WOODFORD MFG 3/4 in. NPT x 5 ft. Brass Bury Heated Sanitary Water Connector (THERM-5)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- ZURN Grease Interceptor, Matte, 150 lb. Cap. (GT2702-75)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- James Martin Vanities Bathroom Vanities with Tops