Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 30in Single Vanity, Smokey Celadon w/ 3 CM Eternal Marfil Top
Mfr # 330-V30-SC-3EMR
Zoro # G911117429
product price: $1,978.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,978.00
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Smokey Celadon
- Countertop Material Eternal Marfil Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-SC-3EMR
- Zoro # G911117429
- UPC # 840108948930
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Countertop Material | Eternal Marfil Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The 30in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. Make a statement with this muted, yet moody, neutral shade of green. The clean, symmetrical facade features a pair of faux-drawer style doors that open up to a convenient dual-power USB outlet. The lower, integrated shelf provides extra storage for towels and decor. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Champagne Brass finish knobs
- •3 CM eased edge Eternal Marfil Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TE0000)
- ZORO SELECT Soft Silicone Tubing (ZUSA-HT-5977)
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- SAUDER Internation Lux Vanity Sindoori Mango , Mirror tilts for added convenience and functionality (431115)
- James Martin Vanities Bathroom Vanities with Tops