Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM Charcoal Soapstone Top
Mfr # 330-V30-LNO-3CSP
Zoro # G611116951
product price: $2,189.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,189.00
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-LNO-3CSP
- Zoro # G611116951
- UPC # 840108948817
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Countertop Material | Charcoal Soapstone Quartz |
Hardware Finish | Matte Black |
Shape | Rectangular |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 30in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style. The cool gray tones and light contrast veining in our 3 CM Charcoal Soapstone Silestone quartz add a striking contrast.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Matte Black finish knobs
- •3 CM eased edge Charcoal Soapstone Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- BRADFORD WHITE 265-42540-02 120V-1500W / 5.75" (265-42540-)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- James Martin Vanities Bathroom Vanities with Tops