Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM Carrara Marble Top
Mfr # 330-V30-LNO-3CAR
Zoro # G611116968
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,254.00
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-LNO-3CAR
- Zoro # G611116968
- UPC # 840108948794
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Shape | Rectangular |
Hardware Finish | Matte Black |
Countertop Material | Carrara Marble |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 30in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style. Our 3 CM eased-edge natural Carrara top perfectly complements the natural Oak finish.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Matte Black finish knobs
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- KOHLER Screen, Washer (1051681)
- ELKAY Dispenser, Soap lustrous Satin (LK330LS)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- James Martin Vanities Bathroom Vanities with Tops