Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM Arctic Fall Top
Mfr # 330-V30-LNO-3AF
Zoro # G611117002
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,369.00
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-LNO-3AF
- Zoro # G611117002
- UPC # 840108948787
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Countertop Material | Arctic Fall Solid Surface |
Hardware Finish | Matte Black |
Shape | Rectangular |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 30in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style. The soft white surface and subtle grey veining of the 3 CM Arctic Fall Solid Surface top add a modern touch to a classic look.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Matte Black finish knobs
- •3 CM eased edge Arctic Fall solid surface top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- James Martin Vanities Bathroom Vanities with Tops