Shop All Bathroom Cabinets
James Martin Vanities
Breckenridge 30in Single Vanity Cabinet, Light Natural Oak
Mfr # 330-V30-LNO
Zoro # G011116063
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,469.00
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Height (In.) 33 in
- Depth (In.) 23.4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-LNO
- Zoro # G011116063
- UPC # 840108944314
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 33 in |
Depth (In.) | 23.4 in |
Details
Body Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Number of Shelves | 1 |
Finish | Light Natural Oak |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 30in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style.
- •This cabinet is crafted from ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Matte Black finish knobs
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- SANI-LAV Wall Mount, 5 Hole, Double Knee Pedal, Stainless, Wash Station (510WS-0.5)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- ZENITH CABNT RECTANG 26X24X4.5"" (W24)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- James Martin Vanities Bathroom Cabinets