Shop All Bathroom Cabinets
James Martin Vanities
Breckenridge 30in Single Vanity Cabinet, Bright White
Mfr # 330-V30-BW
Zoro # G311115728
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,293.00
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 33 in
- Depth (In.) 23.4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-BW
- Zoro # G311115728
- UPC # 840108944352
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 33 in |
Depth (In.) | 23.4 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 1 |
Finish | Bright White |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The beautiful Breckenridge Vanity 30in Single Vanity in Bright White features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The faux-drawer style doors open to an interior shelf with convenient built-in USB/electric outlets. The lower shelf with extra storage for towels and decor completes the cabinet.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Two door cabinet with one interior, adjustable height shelf.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Champagne Brass finish knobs
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P514)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- James Martin Vanities Bathroom Cabinets