Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 30in Single Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 330-V30-BW-3EJP
Zoro # G311117197
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,038.00
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-BW-3EJP
- Zoro # G311117197
- UPC # 840108948725
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Champagne Brass |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The beautiful Breckenridge Vanity 30in Single Vanity in Bright White features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The faux-drawer style doors open to an interior shelf with convenient built-in USB/electric outlets. The lower shelf with extra storage for towels and decor completes the cabinet. The 3 CM Eternal Jasmine Pearl Silestone Quartz top creates an elegant look.
- •This cabinet is crafted from Poplar solids and plywood and is sealed inside and outside with our premium moisture and UV resistant coating
- •Single door cabinet with one interior, adjustable height shelf and four drawers, top row drawers are tip-out style.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Champagne Brass finish knobs
- •3 CM eased edge Eternal Jasmine Pearl Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Dual Power and USB ports
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Our cabinets conform to all TSCA Title VI and CARB 2 standards and certifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- WAKEMAN Wakeman 75-CMP1008 10L Collapsible Portable Camping Wash Basin; Red (75-CMP1008)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- James Martin Vanities Bathroom Vanities with Tops