Shop All Bathroom Mirrors
James Martin Vanities
Boston 30in Rectangular Mirror, Matte Black
Mfr # 105-M30-MBK
Zoro # G911115715
product price: $565.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$565.00
Free 30-Day Returns
Key Features
- Height (In.) 0.9 in
- Width 30 in
- Depth (In.) 40 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 105-M30-MBK
- Zoro # G911115715
- UPC # 846871099060
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 0.9 in |
Width | 30 in |
Depth (In.) | 40 in |
Details
Finish | Matte Black |
Material | Stainless Steel |
Description
The Boston 30in Matte Black Rectangular Mirror by James Martin Vanities brings you an innovative design with a touch of luxury. This mirrors durable metal frame is expertly hand-crafted stainless-steel. The geometric fretwork placed around the frame brings a sense of dimensional appeal and architecture structure to the mirror. For your convenience, the mirror includes mounting hardware in the package.
- •Outer dimensions measure: 30.0" W x 40.0" D x 0.9" H
- •Matte Black frame is constructed of stainless steel making it both durable and moisture resistant
- •Hanging hardware is included with purchase
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- MOEN Handle Kit, 221641NL (221641NL)
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KOHLER Tresham Framed Mirror (99650-1WA)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- SENTRY MIRRORS 18 in x 36 in Graffiti Guard Mirror Cover (R-1836-160P20)
- James Martin Vanities Bathroom Mirrors