Shop All Bathroom Cabinets
James Martin Vanities
Balmoral 48in Single Vanity Cabinet, Antique Walnut
Mfr # 150-V48-ANW
Zoro # G511115757
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,129.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 32.6 in
- Depth (In.) 23 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 150-V48-ANW
- Zoro # G511115757
- UPC # 846871009298
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 32.6 in |
Depth (In.) | 23 in |
Details
Body Material | Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Number of Shelves | 0 |
Finish | Antique Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The Balmoral 48in Antique Walnut Single Vanity Cabinet by James Martin Vanities features hand-carved details, from the cabinet feet all the way through the door. The beautiful decorative iron scrollwork accents this piece which includes two doors that open to storage. Antique Pewter door pulls complete the look. Matching decorative wood backsplash is included.
- •Two door Antique Walnut single vanity cabinet with interior shelf space
- •Hardware Finish: Brushed Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- DURA FAUCET TWO HANDLE 4" KITCHEN/BAR FAUCET W/CLEAR ACYRLIC KNOBS - CHROME POLISH (DF-PK640A-CP)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- James Martin Vanities Bathroom Cabinets