Shop All Bathroom Vanities with Tops
James Martin Vanities
Balmoral 48in Single Vanity, Antique Walnut w/ 3 CM Carrara Marble Top
Mfr # 150-V48-ANW-3CAR
Zoro # G711117087
product price: $3,169.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,169.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 34.0 inch
- Material Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Antique Walnut
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 150-V48-ANW-3CAR
- Zoro # G711117087
- UPC # 846871054878
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Antique Walnut |
Hardware Finish | Antique Pewter |
Countertop Material | Carrara Marble |
Shape | Rectangular |
Description
The Balmoral 48in Antique Walnut Single Vanity by James Martin Vanities features hand-carved details, from the cabinet feet all the way through the door. The beautiful decorative iron scrollwork accents this piece which includes two doors that open to storage. Antique Pewter door pulls complete the look. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.
- •Two door Antique Walnut single vanity with interior shelf space
- •Hardware Finish: Brushed Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •3 CM eased edge Carrara Marble top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- James Martin Vanities Bathroom Vanities with Tops