Shop All Bathroom Mirrors
James Martin Vanities
Balmoral 37in Mirror, Antique Walnut
Mfr # 150-M37-ANW
Zoro # G111115720
product price: $795.00
/ea
Free Shipping & Returns
$795.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 42.0 in
- Finish Antique Walnut
- Depth (In.) 1 in
- Material Poplar, Plywood Panels, Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 150-M37-ANW
- Zoro # G111115720
- UPC # 846871009243
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 42.0 in |
Width | 37" |
Depth (In.) | 1 in |
Details
Finish | Antique Walnut |
Material | Poplar, Plywood Panels, Maple |
Description
The Balmoral 37in mirror in Antique Walnut by James Martin Vanities is sure to be a conversation starter. The intricate hand-carved design in the oak and maple solid hardwood frame makes this piece a true work of art. This 1in Beveled-cut glass mirror can be hung either vertically or horizontally.
- •Hand-carved details on 40" Antique Walnut frame
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- DANCO Washer Cone Type C (38803B)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BNL)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- KETCHAM 18 x 36" Euroline II Flush Mounted Polished Edge Medicine Cabinet (131PE-MI)
- James Martin Vanities Bathroom Mirrors