Shop All Bathroom Cabinets
James Martin Vanities
Balmoral 26in Single Vanity Cabinet, Antique Walnut
Mfr # 150-V26-ANW
Zoro # G411115697
product price: $1,235.00
/ea
Free Shipping & Returns
$1,235.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 26" Single
- Body Material Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 32.6 in
- Depth (In.) 23 in
- Finish Antique Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 150-V26-ANW
- Zoro # G411115697
- UPC # 846871045074
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 26" Single |
Height (In.) | 32.6 in |
Depth (In.) | 23 in |
Details
Body Material | Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Antique Walnut |
Number of Shelves | 0 |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 0 |
Description
The Balmoral 26in Antique Walnut Single Vanity Cabinet by James Martin Vanities features hand-carved details, from the cabinet feet all the way through the door. The beautiful decorative iron scrollwork accents this piece which includes one door which opens to storage. Antique Pewter door pulls complete the look. Matching decorative wood backsplash is included.
- •One door Antique Walnut single vanity cabinet with interior shelf space
- •Hardware Finish: Brushed Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-TR-0)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- CROSLEY 26 x 23.75 x 8 in. Tara Wall Cabinet Vintage Grey (CF7012-GY)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- James Martin Vanities Bathroom Cabinets