Shop All Bathroom Vanities with Tops
James Martin Vanities
Balmoral 26in Single Vanity, Antique Walnut w/ 3 CM White Zeus Quartz Top
Mfr # 150-V26-ANW-3WZ
Zoro # G811117079
Free Shipping & Returns
$1,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26" Single
- Height 34.0 inch
- Material Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Antique Walnut
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 150-V26-ANW-3WZ
- Zoro # G811117079
- UPC # 840108952616
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 26" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Antique Walnut |
Countertop Material | White Zeus Quartz |
Hardware Finish | Antique Pewter |
Shape | Rectangular |
Description
The Balmoral 26in Antique Walnut Single Vanity by James Martin Vanities features hand-carved details, from the cabinet feet all the way through the door. The beautiful decorative iron scrollwork accents this piece which includes one door which opens to storage. Antique Pewter door pulls complete the look. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
- •One door Antique Walnut single vanity with interior shelf space
- •Hardware Finish: Brushed Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42112)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (609E111N034)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- James Martin Vanities Bathroom Vanities with Tops