Shop All Bathroom Mirrors
James Martin Vanities
Balmoral 26in Mirror, Antique Walnut
Mfr # 150-M26-ANW
Zoro # G411115673
product price: $729.00
/ea
Free Shipping & Returns
$729.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 42.0 in
- Finish Antique Walnut
- Depth (In.) 1 in
- Material Poplar, Plywood Panels, Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 150-M26-ANW
- Zoro # G411115673
- UPC # 846871009236
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 42.0 in |
Width | 26" |
Depth (In.) | 1 in |
Details
Finish | Antique Walnut |
Material | Poplar, Plywood Panels, Maple |
Description
The Balmoral 26in mirror in Antique Walnut by James Martin Vanities is sure to be a conversation starter. The intricate hand-carved design in the oak and maple solid hardwood frame makes this piece a true work of art. This 1in Beveled-cut glass mirror can be hung either vertically or horizontally.
- •Hand-carved details on 26" Antique Walnut frame
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- ANVIL FNPT, Malleable Iron Union (0312822422)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- KOHLER Tresham Framed Mirror (99650-1WT)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- James Martin Vanities Bathroom Mirrors