Shop All Bathroom Vanities with Tops
James Martin Vanities
Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top
Mfr # 165-V36-WTB-BM
Zoro # G211117327
product price: $1,661.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,661.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 30.5 inch
- Material Poplar Solids, Plywood Panels, Poplar Veneers
- Finish Weathered Timber
- Depth 18.1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 165-V36-WTB-BM
- Zoro # G211117327
- UPC # 840108947469
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 30.5 inch |
Depth | 18.1 inch |
Details
Material | Poplar Solids, Plywood Panels, Poplar Veneers |
Finish | Weathered Timber |
Hardware Finish | Matte Black |
Shape | Rectangular |
Countertop Material | Black Matte |
Description
A blend of rustic and Scandinavian design, the 36in Auburn console vanity has a modern shape that features rugged yet elegant details. The wire-brushed finish showcases natural texture and wood grains with subtle distressing. The smooth, high-profile integrated Composite Stone sink top in Black Matte adds an unexpected modern texture. The integrated Matte Black towel bar and shelf serve as functional and decorative storage for towels and bath accessories.
- •Solid Poplar wood frame with Poplar veneers over a plywood core, sealed with our premium moisture and UV resistant coatings
- •The 36" sink top features a square, flat-shaped basin, fabricated from durable, antibacterial composite stone
- •This sink requires a single hole faucet
- •Console frame base with integrated sink top
- •Sink top has 7-7/8" of counter space on either side and at the 4 7/8" in the back
- •Console frame arrives full assembled
- •Sink top Ships in a separate carton
- •Will work with a wide variety of different decors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC08)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- JAMES MARTIN VANITIES Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM White Zeus Top (330-V30-LNO-3WZ)
- JAMES MARTIN VANITIES Chicago 72in Double Vanity, Smokey Celadon w/ 3 CM White Zeus Top (305-V72-SC-3WZ)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Warm Cherry w/ 3 CM White Zeus Quartz Top (147-114-V26-WCH-3WZ)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- James Martin Vanities Bathroom Vanities with Tops