Shop All Bathroom Cabinets
James Martin Vanities
Auburn 36in Single Sink Console, Weathered Timber
Mfr # 165-V36-WTB
Zoro # G111115966
product price: $1,056.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,056.00
Free 30-Day Returns
Key Features
- Width (In.) 35.9 in
- Body Material Poplar Solids, Plywood Panels, Poplar Veneers
- Height (In.) 29.3 in
- Depth (In.) 18.1 in
- Finish Weathered Timber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 165-V36-WTB
- Zoro # G111115966
- UPC # 840108944741
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 35.9 in |
Height (In.) | 29.3 in |
Depth (In.) | 18.1 in |
Details
Body Material | Poplar Solids, Plywood Panels, Poplar Veneers |
Finish | Weathered Timber |
Number of Shelves | 1 |
Description
A blend of rustic and Scandinavian design, the 36in Auburn console vanity has a modern shape that features rugged yet elegant details. The wire-brushed finish showcases natural texture and wood grains with subtle distressing. The integrated Matte Black towel bar and shelf serve as functional and decorative storage for towels and bath accessories.
- •Solid Poplar wood frame with Poplar veneers over a plywood core, sealed with our premium moisture and UV resistant coatings
- •The 36" sink top features a square, flat-shaped basin, fabricated from durable, antibacterial composite stone
- •This sink requires a single hole faucet
- •Console frame base with integrated sink top
- •Sink top has 7-7/8" of counter space on either side and at the 4 7/8" in the back
- •Console frame arrives full assembled
- •Sink top Ships in a separate carton
- •Will work with a wide variety of different decors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX Pex A Expansionhead 1/2 (EPXHEAD12)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- KOHLER Accent Kitchen Sidespray (10101-2BZ)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- JAMES MARTIN VANITIES Savannah 36in Single Vanity Cabinet, Driftwood (238-104-5511)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, RIGHT HINGE (EMRA1824LR)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- ZENITH MEDICINE CABINET ESPRESS (CH16)
- James Martin Vanities Bathroom Cabinets