Shop All Bathroom Cabinets
James Martin Vanities
Auburn 31.5in Single Sink Console, Weathered Timber
Mfr # 165-V31.5-WTB
Zoro # G411116045
Free Shipping & Returns
$959.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 31.5" Single
- Body Material Poplar Solids, Plywood Panels, Poplar Veneers
- Height (In.) 28.9 in
- Depth (In.) 18.8 in
- Finish Weathered Timber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 165-V31.5-WTB
- Zoro # G411116045
- UPC # 840108944734
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.5" Single |
Height (In.) | 28.9 in |
Depth (In.) | 18.8 in |
Details
Body Material | Poplar Solids, Plywood Panels, Poplar Veneers |
Finish | Weathered Timber |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 0 |
Number of Drawers | 0 |
Description
A blend of rustic and Scandinavian design, the 31.5in Auburn console vanity has a modern shape that features rugged yet elegant details. The wire-brushed finish showcases natural texture and wood grains with subtle distressing. The integrated Matte Black towel bar and shelf serve as functional and decorative storage for towels and bath accessories.
- •Solid Poplar wood frame with Poplar veneers over a plywood core, sealed with our premium moisture and UV resistant coatings
- •The 31.5" sink top features a sloped, trough-style basin with a removable drain cover that blends seamlessly with the sink while still allowing water to pass through. The integrated basin is fabricated from durable, antibacterial composite stone.
- •This sink requires a single hole faucet
- •Console frame base with integrated sink top
- •Sink top has 5" of counter space on either side and at the 4.5" in the back
- •Console frame arrives full assembled
- •Sink top Ships in a separate carton
- •Will work with a wide variety of different decors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou (KL45-4000-SC4)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362014003)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- James Martin Vanities Bathroom Cabinets