Athens 60in Single Vanity, Glossy White w/ 3 CM White Zeus Quartz Top
Mfr # E645-V60S-GW-3WZ
Zoro # G311118095
Key Features
- Width 60" Single
- Height 34.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Glossy White
- Hardware Finish Polished Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-V60S-GW-3WZ
- Zoro # G311118095
- UPC # 840108954542
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.5 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Hardware Finish | Polished Chrome |
Countertop Material | White Zeus Quartz |
Shape | Rectangular |
Description
Bring a bit of the Greek Island home with the Athens 60in Glossy White Single Vanity by James Martin Vanities. Part of the larger Athens modular collection, this incredible Vanity boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, and one bamboo drawer organizer. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
- •Three door Glossy White single vanity with five interior drawers and shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
- •This cabinet can be wall-hung, legs are removable; wall-mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G194120/60,110/50DA)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 72" Wall Mounted Blue Vanity With Gray Top And Chrome Handles (CB-MC-72BLU-CHR-2056-GR)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- James Martin Vanities Bathroom Vanities with Tops