Shop All Bathroom Vanities with Tops
James Martin Vanities
Athens 48in Single Vanity, Glossy White w/ 3 CM Carrara White Top
Mfr # E645-V48-GW-3CAR
Zoro # G311117692
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,309.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 34.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Glossy White
- Hardware Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E645-V48-GW-3CAR
- Zoro # G311117692
- UPC # 840108914966
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.5 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Hardware Finish | Polished Chrome |
Shape | Rectangular |
Countertop Material | Carrara Marble |
Description
Bring a bit of the Greek Island home with the Athens 48 Glossy White Single Vanity by James Martin Vanities. Part of the larger Athens modular collection, this incredible Vanity boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, and one bamboo drawer organizer. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.
- •Three door Glossy White single vanity with five interior drawers and shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •3 CM eased edge Carrara Marble top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
- •This cabinet can be wall-hung, legs are removable; wall-mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- MOEN SGL Hand Adapter Kit (100429)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops