Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Single Vanity Cabinet, Glossy White
Mfr # E645-V30-GW
Zoro # G911116040
product price: $1,479.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,479.00
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.5 in
- Depth (In.) 23.1 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-V30-GW
- Zoro # G911116040
- UPC # 840108913594
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.1 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 1 |
Finish | Glossy White |
Includes | Vanity cabinet only |
Number of Drawers | 2 |
Number of Doors | 2 |
Description
Bring a bit of the Greek Island home with the Athens 30in Glossy White Single Vanity Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible vanity cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, a brushed aluminum laminate drawer bottom, and one bamboo drawer organizer. Please note, this is the vanity cabinet only- a countertop is not included with this cabinet.
- •One door Glossy White single vanity cabinet with two interior drawers and shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube (CCC0150)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- James Martin Vanities Bathroom Cabinets