Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Double-Sided Linen Cabinet, Glossy White
Mfr # E645-BLC30-GW
Zoro # G711115793
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,899.00
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 70.9 in
- Depth (In.) 15.8 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E645-BLC30-GW
- Zoro # G711115793
- UPC # 840108913709
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 70.9 in |
Depth (In.) | 15.8 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 1 |
Number of Doors | 4 |
Number of Drawers | 0 |
Description
Bring a bit of the Greek Island home with the Athens 30in Double-Sided Linen Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible Glossy White linen cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard feature includes soft-close, adjustable door hinges.
- •Four door Glossy White reversible linen cabinet with four doors and open shelf space
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- PROLINE SERIES 3/4" Inline Check Valve PK48 (101-304NL)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- FLASH FURNITURE Vega Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjust Shelf, and Upper Open Shelf, Wht (FS-VEGA-BATH-3-WH-GG)
- James Martin Vanities Bathroom Cabinets