Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Countertop Unit, Glossy White w/ 3 CM Grey Expo Quartz Top
Mfr # E645-DU30-GW-3GEX
Zoro # G411115796
Free Shipping & Returns
$1,255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E645-DU30-GW-3GEX
- Zoro # G411115796
- UPC # 840108915901
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Drawers | 1 |
Countertop Material | Grey Expo Quartz |
Number of Doors | 0 |
Description
Bring a bit of the Greek Island home with the Athens 30in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible countertop unit boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and a brushed aluminum laminate drawer bottom. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •3 CM eased edge Grey Expo Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- LASCO FITTINGS 22-1/2 Degree Elbow, 6 in, Schedule 40 (465060)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, Full Port, S/T (TBH1050ASTE0000)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 3/8" Male BSPT (R) (PL14-03)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- ZENITH PRODUCTS Zenith Products WW2026 20 in. Wood Swing Door Medicine Cabinet in White (WW2026)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- James Martin Vanities Bathroom Cabinets