Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Countertop Unit, Glossy White w/ 3 CM Eternal Serena Top
Mfr # E645-DU30-GW-3ESR
Zoro # G111115751
Free Shipping & Returns
$1,285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E645-DU30-GW-3ESR
- Zoro # G111115751
- UPC # 840108915949
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Doors | 0 |
Countertop Material | Eternal Serena Quartz |
Number of Drawers | 1 |
Description
Bring a bit of the Greek Island home with the Athens 30in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible countertop unit boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and a brushed aluminum laminate drawer bottom. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •3 CM eased edge Eternal Serena Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4" Nom Pipe, Electro Galvanized Gold (200400)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- James Martin Vanities Bathroom Cabinets