Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Countertop Unit, Glossy White w/ 3 CM Eternal Marfil Top
Mfr # E645-DU30-GW-3EMR
Zoro # G311115780
product price: $1,285.00
/ea
Free Shipping & Returns
$1,285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-DU30-GW-3EMR
- Zoro # G311115780
- UPC # 840108915932
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 0 |
Countertop Material | Eternal Marfil Quartz |
Number of Doors | 0 |
Number of Drawers | 1 |
Description
Bring a bit of the Greek Island home with the Athens 30in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible countertop unit boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and a brushed aluminum laminate drawer bottom. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •3 CM eased edge Eternal Marfil Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- James Martin Vanities Bathroom Cabinets