Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Countertop Unit, Glossy White w/ 3 CM Carrara Marble Top
Mfr # E645-DU30-GW-3CAR
Zoro # G911115807
Free Shipping & Returns
$1,435.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E645-DU30-GW-3CAR
- Zoro # G911115807
- UPC # 840108915925
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Drawers | 1 |
Countertop Material | Carrara Marble |
Number of Doors | 0 |
Description
Bring a bit of the Greek Island home with the Athens 30 Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible countertop unit boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and a brushed aluminum laminate drawer bottom. The look is completed with a 3 CM eased edge Carrara Marble top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •3 CM eased edge Carrara Marble top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- SLOAN Hy71A-1 Rb Hydraulic Actuator Sub-Asm (0318123)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- BPF Color Overhead Tub Cabinet Purple (BP2478814)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- James Martin Vanities Bathroom Cabinets