Shop All Bathroom Cabinets
James Martin Vanities
Athens 30in Countertop Unit, Glossy White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # E645-DU30-GW-3AF
Zoro # G411115772
product price: $1,505.00
/ea
Free Shipping & Returns
$1,505.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-DU30-GW-3AF
- Zoro # G411115772
- UPC # 840108915918
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 0 |
Countertop Material | Arctic Fall Solid Surface |
Number of Drawers | 1 |
Number of Doors | 0 |
Description
Bring a bit of the Greek Island home with the Athens 30in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible countertop unit boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and a brushed aluminum laminate drawer bottom. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •3 CM eased edge Arctic Fall Solid Surface top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lavatory Cartridge, Brass (RP25513)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- James Martin Vanities Bathroom Cabinets