Athens 15in Tower Hutch - Right, Glossy White
Mfr # E645-H15R-GW
Zoro # G011115967
Key Features
- Width (In.) 14.8 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 57.8 in
- Depth (In.) 14.9 in
- Number of Shelves 2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-H15R-GW
- Zoro # G011115967
- UPC # 840108913693
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 14.8 in |
Height (In.) | 57.8 in |
Depth (In.) | 14.9 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 2 |
Finish | Glossy White |
Number of Drawers | 1 |
Number of Doors | 2 |
Hand Orientation | Right |
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Tower Hutch, Right by James Martin Vanities. Part of the larger Athens modular collection, this incredible hutch tower cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Each of the doors feature soft-close door hinges with dual adjustments up and down, forward and backward to allow for alignment adjustments after the cabinet has been installed. Each shelf is made from thick multi-layered plywood faced with stain-grade poplar veneers. The cabinet interior and exterior is sealed with a moisture and UV resistant finish.
- •Glossy White petite tower hutch cabinet with two doors and one drawer, right
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottom is lined with our signature brushed aluminum laminate
- •Hutch cabinet can be wall-mounted; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- RHEEM Sensor And Cap, Plastic (SP20172)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- KOHLER Switch Assy (81996-CP)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- James Martin Vanities Bathroom Cabinets